This product requires certification to purchase.

*CVR* *ASHLYN BTN LIFT ROD HOLE CVR

You last purchased this on
 
Delta Faucet

Ashlyn® *CVR* *ASHLYN BTN LIFT ROD HOLE CVR

  • Fast #
  • Part #DRP77457
  • Item #4918979
  • Manufacturer Part #RP77457
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® *CVR* *ASHLYN BTN LIFT ROD HOLE CVR

  • Fast #
  • Part #DRP77457
  • Item #4918979
  • Manufacturer Part #RP77457
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ashlyn®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1/4 in
Faucet Part Type:
Faucet Hole Cover
Height:
3/4 in
Length:
3-1/2 in
Material:
Plastic