This product requires certification to purchase.

*CVR* *ASHLYN HDL ASSY

You last purchased this on
 
Delta Faucet

Ashlyn® *CVR* *ASHLYN HDL ASSY

  • Fast #
  • Part #DRP77264SS
  • Item #4919013
  • Manufacturer Part #RP77264SS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® *CVR* *ASHLYN HDL ASSY

  • Fast #
  • Part #DRP77264SS
  • Item #4919013
  • Manufacturer Part #RP77264SS
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ashlyn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle Kit
Height:
1-69/100 in
Material:
Zinc
Number of Handles:
Single Handle