1 Robe Hook in Polished Chrome
Ashlyn® 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 420-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Ashlyn bath collection
- Extends 4-5/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 5 in. H x 4-5/16 in. D x 2-1/4 in. W
Specifications
- ADA Compliant:
- No
- Collection:
- Ashlyn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-31/100 in
- Diameter:
- 2-1/4 in
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 4-5/16 in