This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Delta Faucet

Ashlyn® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D76418
  • Item #4919052
  • Manufacturer Part #76418
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D76418
  • Item #4919052
  • Manufacturer Part #76418
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Ashlyn bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-3/16 in. H x 3-1/2 in. D x 20-3/16 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ashlyn®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
2-19/100 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
Width:
18 in