Ashlyn®
Frequently Purchased Together
Product Details
Product Details
- ADA compliant
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16 in. installation
- Rigid slip-on spout
- Temperature and volume controlled with handles
- Perfectly coordinates with the Ashlyn bath collection
- Valve is not included, must purchase separately
- Backed by Delta Faucet’s Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Washerless
- Collection:
- Ashlyn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-19/50 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 21.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/8 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No