Round Closed Towel Ring in Stainless
Ashlyn® Round Closed Towel Ring in Stainless
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Ashlyn bath collection
- Extends 2-3/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 7-19/32 in. H x 2-3/4 in. D x 6-3/8 in. W
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashlyn®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-3/4 in
- Diameter:
- 6-3/8 in
- Height:
- 7-59/100 in
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 2-3/4 in