This product requires certification to purchase.

Round Closed Towel Ring in Venetian Bronze

You last purchased this on
 
Delta Faucet

Ashlyn™ Round Closed Towel Ring in Venetian Bronze

  • Fast #
  • Part #D76446RB
  • Item #4918896
  • Manufacturer Part #76446-RB
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn™ Round Closed Towel Ring in Venetian Bronze

  • Fast #
  • Part #D76446RB
  • Item #4918896
  • Manufacturer Part #76446-RB
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Ashlyn bath collection
  • Extends 2-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 7-19/32 in. H x 2-3/4 in. D x 6-3/8 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-21/64 in
Base Plate Width:
2-21/64 in
CARB OTC LEED Compliant:
No
Collection:
Ashlyn™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-3/4 in
Diameter:
6-3/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
7-37/64 in
IAPMO Listed:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
2-25/32 in
Ring Type:
Closed
Shape:
Round
Width:
7-7/10 in