This product requires certification to purchase.

Single Handle Single Function Shower Faucet (Trim Only)

You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #DT14264BL
  • Item #8111667
  • Manufacturer Part #T14264-BL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #DT14264BL
  • Item #8111667
  • Manufacturer Part #T14264-BL
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Perfectly coordinates with the Ashlyn bath collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ashlyn®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Length:
5-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
5-1/4 in