This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Ashlyn® Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D2564SSTPDST
  • Item #4919229
  • Manufacturer Part #2564-SSTP-DST
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D2564SSTPDST
  • Item #4919229
  • Manufacturer Part #2564-SSTP-DST
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Diamond™ seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 3-hole 4 in. installation
  • Metal pop-up
  • ADA compliant
  • Installation: 3 hole
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Ashlyn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
Yes
Depth:
7 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-9/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-9/16 in
Spout Reach:
5-1/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
9 in