This product requires certification to purchase.

Bonnet Metal

You last purchased this on
 
Delta Faucet

Bonnet Metal

Brand image
You last purchased this on
 
Delta Faucet

Bonnet Metal

  • Fast #
  • Part #DRP6079
  • Item #513822
  • Manufacturer Part #RP6079
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 1600 tub/shower series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Nuts, Washers, Gaskets
Fits Brand:
Delta



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com