This product requires certification to purchase.

30 in. Towel Bar in Black Stainless

You last purchased this on
 
Delta Faucet

Bowery™ 30 in. Towel Bar in Black Stainless

  • Fast #
  • Part #D74830KS
  • Item #7924399
  • Manufacturer Part #74830-KS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Bowery™ 30 in. Towel Bar in Black Stainless

  • Fast #
  • Part #D74830KS
  • Item #7924399
  • Manufacturer Part #74830-KS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Perfectly coordinates with the Bowery Bath Collection
  • Single towel bar
  • Extends 3-11/16 in. from the wall
  • Wood blocking is preferable behind all wall surfaces.
  • If wood blocking is not available, the followingfasteners are suggested: Tile/Masonry-plastic or lead anchorsplaster/drywall-Toggle bolt
  • Mounting hardware included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Brand Model Compatibility:
Delta
CARB OTC LEED Compliant:
No
Collection:
Bowery™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Depth:
3-69/100 in
GSA Approved:
No
Hardware Included:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Zinc
NSF Certified:
No
Number of Bars:
1
Width:
30 in