DELTA BOWERY: SET SCREW COVER AND WRENCH - WALL MOUNT TUB SPOUT
Bowery™ DELTA BOWERY: SET SCREW COVER AND WRENCH - WALL MOUNT TUB SPOUT
Package Quantity Info:
Each: 1 Case: 100 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with the Bowery Bath Collection
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Bowery™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2 in
- Faucet Part Type:
- Tub Spout
- Height:
- 1/4 in
- Material:
- Metal
- UPC:
- 034449918756