This product requires certification to purchase.

Diverter Tub Spout in Black Stainless

You last purchased this on
 
Delta Faucet

Bowery™ Diverter Tub Spout in Black Stainless

  • Fast #
  • Part #DRP100452KS
  • Item #7924448
  • Manufacturer Part #RP100452KS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Bowery™ Diverter Tub Spout in Black Stainless

  • Fast #
  • Part #DRP100452KS
  • Item #7924448
  • Manufacturer Part #RP100452KS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Constructed from zinc for reliability
  • High quality finish - will resist rust and corrosion through everyday use
  • Coordinates with products from the Bowery line seamlessly
  • Tub spout equipped with a classic "pull-up" style diverter
  • Assembled in America
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Bowery™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Faucet Part Type:
Tub Spout
Flow Rate:
6 gpm
GSA Approved:
No
Height:
3-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-1/4 in
Material:
Zinc
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-3/8 in
Spout Type:
Pull Up Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
3-3/50 in