This product requires certification to purchase.

Diverter Tub Spout in Brilliance® Polished Nickel

You last purchased this on
 
Delta Faucet

Bowery™ Diverter Tub Spout in Brilliance® Polished Nickel

Brand image
You last purchased this on
 
Delta Faucet

Bowery™ Diverter Tub Spout in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP100452PN
  • Item #7924389
  • Manufacturer Part #RP100452PN
3.9 out of 5 Customer Rating
8-1/4 in. Zinc Diverter Tub Spout

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Constructed from zinc for reliability
  • High quality finish - will resist rust and corrosion through everyday use
  • Coordinates with products from the Bowery line seamlessly
  • Tub spout equipped with a classic "pull-up" style diverter
  • Assembled in America
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Bowery™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Tub Spout
Flow Rate:
6 gpm
GSA Approved:
No
Height:
3-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-1/4 in
Material:
Zinc
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-3/8 in
Spout Type:
Pull Up Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
3-3/50 in



Customers Also Bought
1–6 of 18 items
Part #SHRSA181PN
Item #10115588
5 out of 5 Customer Rating
Requires Certification
Part #K349-BN
Item #2929614
4 out of 5 Customer Rating
Requires Certification
Part #SHWE2040ZBN
Item #4397921
5 out of 5 Customer Rating
Requires Certification
Part #D50560BL
Item #7303329
3.4 out of 5 Customer Rating
Requires Certification
Part #SHH1010ZBN
Item #4397945
5 out of 5 Customer Rating
Requires Certification
Part #K7392-BL
Item #7361992
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D74860KS
Item #7924453
4.1 out of 5 Customer Rating
Requires Certification
Part #DRP90542
Item #7303349
5 out of 5 Customer Rating
Requires Certification
Part #DRP61357BN
Item #3878706
3.6 out of 5 Customer Rating
Requires Certification
Part #DRP46870BL
Item #7784557
5 out of 5 Customer Rating
Requires Certification
Part #D50560CZPR
Item #9878085
3.2 out of 5 Customer Rating
Requires Certification
Part #DU4929PK
Item #4274767
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing