Diverter Tub Spout in Brilliance® Stainless
Bowery™ Diverter Tub Spout in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Constructed from zinc for reliability
- High quality finish - will resist rust and corrosion through everyday use
- Coordinates with products from the Bowery line seamlessly
- Tub spout equipped with a classic "pull-up" style diverter
- Assembled in America
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bowery™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 6 gpm
- GSA Approved:
- No
- Height:
- 3-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-3/8 in
- Spout Type:
- Pull Up Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/50 in