This product requires certification to purchase.

Non-Diverter Tub Spout in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Bowery™ Non-Diverter Tub Spout in Brilliance® Stainless

  • Fast #
  • Part #DRP100453SS
  • Item #7924413
  • Manufacturer Part #RP100453SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Bowery™ Non-Diverter Tub Spout in Brilliance® Stainless

  • Fast #
  • Part #DRP100453SS
  • Item #7924413
  • Manufacturer Part #RP100453SS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Constructed from brass for reliability
  • High quality finish - will resist rust and corrosion through everyday use
  • Coordinates with products from the Bowery line seamlessly
  • Non-diverting tub spout - for use with multi-function wall mounted diverters
  • Assembled in America
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Bowery™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Tub Spout
Flow Rate:
6 gpm
GSA Approved:
No
Height:
3-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
9-1/8 in
Tub Spout Type:
Non-diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
3-3/50 in