This product requires certification to purchase.

Right-Hand or Left-Hand Trip Lever in Black Stainless

You last purchased this on
 
Delta Faucet

Bowery™ Right-Hand or Left-Hand Trip Lever in Black Stainless

  • Fast #
  • Part #D74860KS
  • Item #7924453
  • Manufacturer Part #74860-KS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Bowery™ Right-Hand or Left-Hand Trip Lever in Black Stainless

  • Fast #
  • Part #D74860KS
  • Item #7924453
  • Manufacturer Part #74860-KS
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Bowery bath collection
  • Universal tank lever
  • Mounts to left front, left side, or right side of toilet tank
  • Installation instructions included with product
  • Extends 1-7/16 in. from the tank
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Collection:
Bowery™
Color Finish Category:
Stainless Steel
Color Finish Name:
Black Stainless
Depth:
1-7/16 in
Handle Material:
Plastic
Handle Type:
Lever
Installation Type:
Side Mount
Length:
9-15/16 in
Material:
Plastic
Number of Handles:
Single Handle
Trip Lever Location:
Right-Hand/Left-Hand
UL Listed:
No
WaterSense Labeled:
No