Two Handle Wall Mount Tub Filler in Polished Nickel
Bowery™ Two Handle Wall Mount Tub Filler in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
- 1/2 in.-14 NPT threaded female inlets
- ADA compliant metal lever handles
- Ships with coordinating handle(s) for quick and easy installation
- Temperature and volume controlled with handles
- Fits 3-hole 8 in. wall-mount installations
- Rigid spout
- Solid brass fabricated body
- Red/blue glide rings optional, included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 12 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-19/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 12 in
- Spout Type:
- Rigid spout
- Trim Only:
- No
- Tub Spout Reach:
- 12 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No