This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Black Stainless

You last purchased this on
 
Delta Faucet

Bowery™ Two Handle Widespread Bathroom Sink Faucet in Black Stainless

  • Fast #
  • Part #D35548LFKSMPU
  • Item #7924382
  • Manufacturer Part #35548LF-KSMPU
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Bowery™ Two Handle Widespread Bathroom Sink Faucet in Black Stainless

  • Fast #
  • Part #D35548LFKSMPU
  • Item #7924382
  • Manufacturer Part #35548LF-KSMPU
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant lever handles
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Bowery™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-5/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-7/8 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes