Wall Mount Toilet Tissue Holder in Chrome
Bowery™ Wall Mount Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Bowery bath collection
- Single tissue holder with pivoting arm
- Extends 3-11/16 in. from the wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolt
- Mounting hardware included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Bowery™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-11/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-11/16 in
- Width:
- 6-1/2 in