Brass Escutcheon Screw
Brass Escutcheon Screw
Frequently Purchased Together
Product Details
Product Details
- Longer trim screws
Specifications
- Brand Model Compatibility:
- T14094, T14194, T14294 and T14494
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 19/50 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes