This product requires certification to purchase.

Brass Escutcheon Screw in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Brass Escutcheon Screw in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP12630CZ
  • Item #4114425
  • Manufacturer Part #RP12630CZ
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Brass Escutcheon Screw in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP12630CZ
  • Item #4114425
  • Manufacturer Part #RP12630CZ
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16585
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
T14094, T14194, T14294 and T14494
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
GSA Approved:
No
Height:
19/50 in
IAPMO Listed:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Domestic
UL Listed:
Yes