Brass Extension Kit for Classic T11800 and T11900
Brass Extension Kit for Classic T11800 and T11900
Frequently Purchased Together
Product Details
Product Details
- Diverter extension kit only
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 63/100 in
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Delta
- Fits Model:
- T11800, T11900
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No