This product requires certification to purchase.

Brass Sleeve for 600 Series

You last purchased this on
 
Delta Faucet

Brass Sleeve for 600 Series

  • Fast #
  • Part #DRP5893
  • Item #64431
  • Manufacturer Part #RP5893
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Brass Sleeve for 600 Series

  • Fast #
  • Part #DRP5893
  • Item #64431
  • Manufacturer Part #RP5893
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sleeve for 600 series tub/shower
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-39/50 in
Faucet Part Type:
Sleeve
Fits Brand:
Delta
Fits Model:
600 Series
GSA Approved:
No
Height:
1-13/32 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No