Brass Toe-Tap Drain in Venetian Bronze
Brass Toe-Tap Drain in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Toe-operated drain mechanism for tub fill
- 13-1/2 in. maximum vertical adjustment
- 7-3/4 in. maximum horizontal adjustment
- Solid brass construction ensures quality and reliability
- Sensible styling that complements any home.
- Classically styled faucets and accessories handle the toughest of tasks with ease.
- Lifetime faucet and finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No