This product requires certification to purchase.

Towel Ring inChrome

Delta Faucet

Brevard® Towel Ring inChrome

  • Fast #
  • Part #DIAO20846
  • Item #7717211
  • Manufacturer Part #IAO20846
5 out of 5 Customer Rating
Brand image
Delta Faucet

Brevard® Towel Ring inChrome

  • Fast #
  • Part #DIAO20846
  • Item #7717211
  • Manufacturer Part #IAO20846
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/8 in
Base Plate Width:
1-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Brevard®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-9/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4-13/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
4-9/16 in
Ring Type:
Open
Shape:
Rectangular
UPC:
034449697958
Width:
8-11/32 in