13 oz. Deck Mount Brass Soap and Lotion Dispenser in Champagne Bronze
Broderick™ 13 oz. Deck Mount Brass Soap and Lotion Dispenser in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Coordinates with Delta Broderick kitchen collection
- 13 oz. capacity
- Refillable from above the deck
- Fits hole size 1-3/8 in. +/- 1/8 in.
- Complete kit includes pump head & bottle
- Genuine Delta repair part
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Broderick™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Height:
- 3 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Reach:
- 3-3/4 in
- Weight:
- 1.414 lb