This product requires certification to purchase.

13 oz. Deck Mount Brass Soap and Lotion Dispenser in Venetian Bronze

You last purchased this on
 
Delta Faucet

Broderick™ 13 oz. Deck Mount Brass Soap and Lotion Dispenser in Venetian Bronze

  • Fast #
  • Part #DRP100632RB
  • Item #7956525
  • Manufacturer Part #RP100632RB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Broderick™ 13 oz. Deck Mount Brass Soap and Lotion Dispenser in Venetian Bronze

  • Fast #
  • Part #DRP100632RB
  • Item #7956525
  • Manufacturer Part #RP100632RB
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Coordinates with Delta Broderick kitchen collection
  • 13 oz. capacity
  • Refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Complete kit includes pump head & bottle
  • Genuine Delta repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Broderick™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Height:
3 in
Installation Type:
Deck Mount
Material:
Brass
Number of Holes:
1 Hole
Spout Reach:
3-3/4 in
Weight:
1.414 lb