This product requires certification to purchase.

One Handle Single Function Shower Faucet in Lumicoat® Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Broderick One Handle Single Function Shower Faucet in Lumicoat® Champagne Bronze (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Broderick One Handle Single Function Shower Faucet in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14284CZPR
  • Item #10350006
  • Manufacturer Part #T14284-CZ-PR
4 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Single spray setting
  • Monitor® 14 Series single-function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Broderick
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat® Champagne Bronze
Depth:
9 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
13-3/50 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Spray
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D3584CZPRDST
Item #10349880
3.8 out of 5 Customer Rating
Requires Certification
Part #D587SSPRDST
Item #10349906
5 out of 5 Customer Rating
Requires Certification
Part #D87495GL25
Item #9327956
5 out of 5 Customer Rating
Requires Certification
Part #DT75P576PGLHP
Item #8051158
4.5 out of 5 Customer Rating
Requires Certification
Part #DT14484BL
Item #10350011
5 out of 5 Customer Rating
Requires Certification
Part #D65376LFGLLHPECO
Item #8098198
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT17284CZPR
Item #10350022
4.8 out of 5 Customer Rating
Requires Certification
Part #D3587CZPRDST
Item #10349884
4.2 out of 5 Customer Rating
Requires Certification
Part #D587SSPRDST
Item #10349906
5 out of 5 Customer Rating
Requires Certification
Part #DT14232
Item #7654214
5 out of 5 Customer Rating
Requires Certification
Part #DT14268BLPP
Item #10350724
4.7 out of 5 Customer Rating
Requires Certification
Part #DT17297SS
Item #4414830
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing