This product requires certification to purchase.

Single Handle Bar Faucet in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Broderick™ Single Handle Bar Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D1990LFCCZ
  • Item #7956541
  • Manufacturer Part #1990LFC-CZ
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Broderick™ Single Handle Bar Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D1990LFCCZ
  • Item #7956541
  • Manufacturer Part #1990LFC-CZ
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Fits 1 or 3-hole 4 in. installations (with optional deck plate, sold separately)
  • Optional 6 in. deck plate RP100844CZ available for purchase separately
  • Solid brass fabricated body
  • H-C indicator markings
  • Ceramic disc cartridge
  • High-arc spout does not swivel
  • Valve rotates counterclockwise and cycles from off to cold with volume control cold only, then full flow to mix and hot positions
  • Order RP100632CZ for coordinating soap dispenser (sold separately)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Broderick™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance® Champagne Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-9/16 in
Spout Reach:
7-1/16 in
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No