Single Handle Bar Faucet in Matte Black
Broderick™ Single Handle Bar Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Fits 1 or 3-hole 4 inch installations (with optional deck plate, sold separately)
- Optional 6 inch deck plate RP100844 available for purchase separately
- Solid brass fabricated body
- H-C indicator markings
- Ceramic disc cartridge
- High-arc spout does not swivel
- Valve rotates counterclockwise and cycles from off to cold with volume control cold only, then full flow to mix and hot positions
- Order RP100632 for coordinating soap dispenser (sold separately)
- Backed by Delta faucet's lifetime limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Broderick™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection:
- Compression, CC
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 7-9/16 in
- Spout Reach:
- 7-1/16 in
- Spout Type:
- Fixed, High Arc