This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Lumicoat® Champagne Bronze (Handles Sold Separately)

Delta Faucet

Broderick Two Handle Wall Mount Bathroom Sink Faucet in Lumicoat® Champagne Bronze (Handles Sold Separately)

  • Fast #
  • Part #DT3584LFCZPRLHPWL
  • Item #10350070
  • Manufacturer Part #T3584LF-CZ-PR-LHP-WL
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick Two Handle Wall Mount Bathroom Sink Faucet in Lumicoat® Champagne Bronze (Handles Sold Separately)

  • Fast #
  • Part #DT3584LFCZPRLHPWL
  • Item #10350070
  • Manufacturer Part #T3584LF-CZ-PR-LHP-WL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Wall mounted for an upscale look and more streamlined vanity space
  • Fits three hole 8-inch installations
  • Accommodates wall thicknesses from 1/8 inch to 1-1/8 inches
  • Handle kit sold separately
  • Trim kit only, must purchase rough-in kit (R3500-WL) separately
  • Drain assembly sold separately
  • 1/4 turn stops
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Broderick
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Deck Plate Included:
No
Depth:
9-19/100 in
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Height:
2-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
8-5/8 in
Spout Type:
Fixed
UPC:
195205084815
WaterSense Labeled:
Yes