Button for 1504, 1508, 1524, 1538 and 1548
Button for 1504, 1508, 1524, 1538 and 1548
Frequently Purchased Together
Product Details
Product Details
- Red/blue handle indicators
- Delta replacement part
- Button
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 1504, 1508, 1524, 1538 and 1548
- Faucet Part Type:
- Index Button
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No