Cartridge for MultiChoice® 17 Series
Cartridge for MultiChoice® 17 Series
Frequently Purchased Together
Product Details
Product Details
- For 1700 Series Universal Valves
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- MultiChoice® 17 Series
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- Height:
- 15/32 in
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No