This product requires certification to purchase.

12 in. Towel Bar in Stainless

You last purchased this on
 
Delta Faucet

Cassidy™ 12 in. Towel Bar in Stainless

  • Fast #
  • Part #D79712SS
  • Item #4625368
  • Manufacturer Part #79712-SS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ 12 in. Towel Bar in Stainless

  • Fast #
  • Part #D79712SS
  • Item #4625368
  • Manufacturer Part #79712-SS
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Extends 4 1/2" from wall
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
17/50 in
Height:
31/100 in
Installation Type:
Wall Mount
Length:
12 in
Material:
Plastic
Mount Type:
Wall
Number of Bars:
1