This product requires certification to purchase.

2-7/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze

Delta Faucet

Cassidy™ 2-7/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #DRP100735CZPR
  • Item #9878168
  • Manufacturer Part #RP100735CZPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ 2-7/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #DRP100735CZPR
  • Item #9878168
  • Manufacturer Part #RP100735CZPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean without chemicals or cleaners and are guaranteed to resist mineral buildup and hard water stains
  • Metal construction increases product quality and performance
  • Slimmer metal soap head
  • Uses existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz capacity
  • 3 inch maximum deck thickness
  • Genuine Delta® part
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Height:
2-7/8 in
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3 in
Spout Reach:
3-5/8 in
UPC:
195205029533
Weight:
1.09 lb