24 in. Towel Bar
Cassidy™ 24 in. Towel Bar
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Cassidy bath collection
- Extends 4-17/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-1/2 in. H x 4-17/32 in. D x 26-1/2 in. W
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4-53/100 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 4-1/2 in
- Width:
- 24-1/16 in