This product requires certification to purchase.

4 in. Escutcheon in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ 4 in. Escutcheon in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP72711CZ
  • Item #4414732
  • Manufacturer Part #RP72711CZ
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ 4 in. Escutcheon in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP72711CZ
  • Item #4414732
  • Manufacturer Part #RP72711CZ
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
GSA Approved:
No
IAPMO Listed:
No
Length:
4 in
NSF Certified:
No