Cassidy™
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- Spray settings include: H2OKinetic spray, Massaging spray
- ADA Compliant
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
- Hand shower includes double check valves for backflow protection
- Single hole installation
- High-arc spout swivels 360degrees
- Meets standards set by Americans with Disabilities Act (ADA)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- R4700-FL and R4700-FLWS Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 12-22/25 in
- Faucet Material:
- Zinc
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Zinc
- Height:
- 42-1/2 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spout Height:
- 42-1/2 in
- Spout Type:
- Swivel
- Spray Type:
- Massage, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/2 in
- WaterSense Labeled:
- Yes
- Width:
- 9-1/4 in