This product requires certification to purchase.

Floor Mount Filler in Brilliance® Polished Nickel (Handle Sold Separately) (Trim Only)

You last purchased this on
 
Delta Faucet

Cassidy™ Floor Mount Filler in Brilliance® Polished Nickel (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT4797PNFLLHP
  • Item #5144267
  • Manufacturer Part #T4797-PNFL-LHP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Floor Mount Filler in Brilliance® Polished Nickel (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT4797PNFLLHP
  • Item #5144267
  • Manufacturer Part #T4797-PNFL-LHP
5 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray, Massaging spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • Single hole installation
  • High-arc spout swivels 360degrees
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Brand Model Compatibility:
R4700-FL and R4700-FLWS Rough-in Valves
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Faucet Material:
Zinc
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
No
Height:
42-1/2 in
Hose Length:
80 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spout Height:
40 in
Spout Type:
Swivel
Spray Type:
Massage, Pause
Trim Only:
Yes
Tub Spout Reach:
8-1/2 in
WaterSense Labeled:
Yes
Width:
9-1/4 in