Left-Hand Trip Lever in Chrome
Cassidy™ Left-Hand Trip Lever in Chrome
Frequently Purchased Together
Product Details
Product Details
- 2-13/16 in. long
- 1-3/8 in. diameter base
- Universal Mount
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/8 in
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Installation Type:
- Front Mount, Side Mount
- Length:
- 2-13/16 in
- Material:
- Plastic
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-203/250 in