Manual Deck Mount Soap Dispenser in Arctic Stainless
CASSIDY™ Manual Deck Mount Soap Dispenser in Arctic Stainless
Frequently Purchased Together
Product Details
Product Details
- Lum coat™ Finishes easily wipe clean without chemicals or cleaners and are guaranteed to resist mineral buildup and hard water stains
- Metal construction increases product quality and performance
- Slimmer metal soap head
- Uses existing soap bottle and pump mechanism
- Refillable from above deck
- 13 oz capacity
- 3 inch maximum deck thickness
- Genuine Delta® Part
- Backed by Delta Faucet's Lifetime Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Capacity:
- 13 oz
- Collection:
- CASSIDY™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 2-22/25 in
- Height:
- 3-63/100 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Spout Reach:
- 3-5/8 in
- Width:
- 2-1/4 in