Metal Bath Diverter Handle in Brilliance® Stainless
Cassidy™ Metal Bath Diverter Handle in Brilliance® Stainless
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2448-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ADA compliant metal lever handle provides precise temperature control
- Perfectly coordinates with the Cassidy bathroom collection
- Includes set screw
- Backed by Delta Faucet’s lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449683746
- WaterSense Labeled:
- No