Metal Cross Handle in Brilliance® Polished Nickel
Cassidy™ Metal Cross Handle in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 13/14 Series shower and floor mount tub filler applications
- Lifetime faucet and finish warranty
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 13/14 Series and 4797-FL-LHP
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 3-7/32 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in