Metal Cross Handle in Chrome
Cassidy™ Metal Cross Handle in Chrome
Frequently Purchased Together
Product Details
Product Details
- For 13/14 Series shower and floor mount tub filler applications
- Lifetime faucet and finish warranty
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 13/14 Series and 4797-FL-LHP
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 3-7/32 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in