Metal Lever Bath Faucet and Bidet Handle Kit in Chrome
Cassidy™ Metal Lever Bath Faucet and Bidet Handle Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For kitchen, bar/prep, deck mount lavatory, and bidet applications
- Complete handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 3597LF-MPU-LHP
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 3-3/5 in