Metal Lever Roman Tub Handle Kit in Brilliance® Stainless
Cassidy™ Metal Lever Roman Tub Handle Kit in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Metal lever handle
- For Roman tub applications
- ADA compliant
- Lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 3-3/5 in