Single Handle Bar Faucet in Brilliance® Champagne Bronze
Cassidy™ Single Handle Bar Faucet in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1 or 3-hole 4" installation
- Optional escutcheon available for purchase separately
- ADA Compliant
- Standard spout swivels 360degrees
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM, Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 1-1/4 in
- Spout Reach:
- 5-22/25 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UL Listed:
- No
- WaterSense Labeled:
- No