Floor Mount Filler in Venetian Bronze (Handle Sold Separately) (Trim Only)
Cassidy™ Floor Mount Filler in Venetian Bronze (Handle Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- Spray settings include: H2OKinetic spray, Massaging spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- ADA Compliant
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
- Hand shower includes double check valves for backflow protection
- Single hole installation
- High-arc spout swivels 360degrees
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- R4700-FL and R4700-FLWS Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 12-22/25 in
- Faucet Material:
- Zinc
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Less Handles
- Height:
- 42-1/2 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spout Height:
- 42-1/2 in
- Spout Type:
- High-arc spout swivel
- Spray Type:
- Massage, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/2 in
- WaterSense Labeled:
- Yes
- Width:
- 9-1/4 in