This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D798LFRB
  • Item #4414890
  • Manufacturer Part #798LF-RB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D798LFRB
  • Item #4414890
  • Manufacturer Part #798LF-RB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Open channel spout creates a harmonious waterfall ambiance
  • Fits single hole installations
  • Drain assembly sold separately
  • Lifetime limited warranty
  • ADA compliant
  • Lead-Free
  • WaterSense certified
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
6-4/25 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
11-14/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
1-14/25 in
Spout Reach:
5 in
Trim Only:
No
WaterSense Labeled:
Yes